Overview
Mfr description
02412542 02412542 27/32 COBALT USA SS, S
- Cobalt is harder than high speed steel and provides better wear resistance
- It is commonly used on high tensile alloys
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts.
Specifications
- Reamer Diameter0.8438 in
- Flute TypeSpiral
- MaterialCobalt
- Shank TypeStraight
- Spiral DirectionRight Hand Spiral
- Flute Length2-1/2 in
- Over Under Size ReamerNo
- Number Of Flutes8
- Overall Length9-1/2 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data