Motion
02414449

Made in USA
02414449

11/16" High Speed Steel 8 Flute Chucking Reamer; Straight Flute, 2MT Morse Taper Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11673498
MFR #02414449
List Price$110.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02414449

11/16" High Speed Steel 8 Flute Chucking Reamer; Straight Flute, 2MT Morse Taper Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11673498
MFR #02414449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.00/each for your price

Overview

Mfr description
02414449 02414449 11/16 NO. 2 MT HSS USA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.6875 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Taper Size
    2MT
  • Shank Type
    Morse Taper
  • Flute Length
    2-1/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    8
  • Overall Length
    9 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought