Motion
02414563

Made in USA
02414563

7/8" High Speed Steel 8 Flute Chucking Reamer; Straight Flute, 2MT Morse Taper Shank, 2-5/8" Flute Length, 10" OAL
Mi Item #11673504
MFR #02414563
Price$159.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02414563

7/8" High Speed Steel 8 Flute Chucking Reamer; Straight Flute, 2MT Morse Taper Shank, 2-5/8" Flute Length, 10" OAL
Mi Item #11673504
MFR #02414563

Mfr description
02414563 02414563 7/8 NO. 2 MT HSS USA S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.13/each

Specifications

Dimensions

  • Flute Length
    2-5/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    10 in
  • Reamer Diameter
    0.8750 in
  • Shank Taper Size
    2MT
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)