Motion
02415123

Made in USA
02415123

1-3/16" High Speed Steel 10 Flute Chucking Reamer; Straight Flute, 3MT Morse Taper Shank, 2-7/8" Flute Length, 11" OAL
MI ITEM #11673511
MFR #02415123
List Price$247.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02415123

1-3/16" High Speed Steel 10 Flute Chucking Reamer; Straight Flute, 3MT Morse Taper Shank, 2-7/8" Flute Length, 11" OAL
MI ITEM #11673511
MFR #02415123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$247.78/each for your price

Overview

Mfr description
02415123 02415123 1 3/16 NO.3 MT HSS USA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.1875 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Taper Size
    3MT
  • Shank Type
    Morse Taper
  • Flute Length
    2-7/8 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    10
  • Overall Length
    11 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought