Overview
Mfr description
02415297 02415297 1/16 TO 1/2 BY 64TH HS
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts
- Straight shanks are used for general purpose applications
- The shank is smaller than the drill bit diameter
- They are used with portable drills and drill presses on ferrous and non-ferrous materials.
Specifications
- Smallest Reamer Diameter1/16 in
- Spiral DirectionLeft Hand Spiral
- Largest Reamer Diameter1/2 in
- Storage Unit MaterialWood
- Storage Unit TypeCase
- MaterialHigh Speed Steel
- Flute TypeSpiral
- Shank TypeStraight
- Number Of Pieces29
- Finish CoatingBright
- Reamer Diameter1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
- Variable Diameter Reamer TypeNone
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data