Motion
02416329

Made in USA
02416329

1/2" High Speed Steel 6 Flute Chucking Reamer; Spiral Flute, 1MT Morse Taper Shank, 2" Flute Length, 8" OAL
MI ITEM #11673526
MFR #02416329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02416329

1/2" High Speed Steel 6 Flute Chucking Reamer; Spiral Flute, 1MT Morse Taper Shank, 2" Flute Length, 8" OAL
MI ITEM #11673526
MFR #02416329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02416329 02416329 1/2 NO. 1 MT HSS USA S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.5000 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Taper Size
    1MT
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought