Motion
2417160
02417160 02417160 1 1/4 NO. 4 MT HSS USA
MI ITEM #11673546
MFR #2417160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02417160 02417160 1 1/4 NO. 4 MT HSS USA
MI ITEM #11673546
MFR #2417160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02417160 02417160 1 1/4 NO. 4 MT HSS USA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.2500 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Taper Size
    4MT
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    3 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    10
  • Overall Length
    11-1/2 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought