Motion
02451912

Made in USA
02451912

1" Diam x 3/8" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Staggered Teeth, ANSI 1208, Old Standard 152
MI ITEM #11673559
MFR #02451912
Price$320.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02451912

1" Diam x 3/8" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Staggered Teeth, ANSI 1208, Old Standard 152
MI ITEM #11673559
MFR #02451912

Mfr description
02451912 02451912 1208 1 X 3/8 CARB TIP
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.48/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutter Width
    3/8 in
  • Overall Length
    2-3/8 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1208 ANSI
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    8
  • Old Standard Number
    152
  • Tooth Type
    Staggered
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)