Motion
02451938

Made in USA
02451938

1-1/4" Diam x 1/4" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Staggered Teeth, ANSI 810, Old Standard 21
Mi Item #11673561
MFR #02451938
Price$353.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02451938

1-1/4" Diam x 1/4" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Staggered Teeth, ANSI 810, Old Standard 21
Mi Item #11673561
MFR #02451938

Mfr description
02451938 02451938 810 1-1/4X1/4 CRB TIP
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.75/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    1/4 in
  • Overall Length
    2-1/4 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    810 ANSI
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    8
  • Old Standard Number
    21
  • Tooth Type
    Staggered
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)