Motion
02453835

Made in USA
02453835

5 Lb. Capacity, Surface Mount, Crystal Polystyrene Fire Extinguisher Cabinet;8-1/4 Inch Wide x 19-1/4 Inch High x 6-3/4 Inch Deep, Red
Mi Item #11673564
MFR #02453835
Price$89.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02453835

5 Lb. Capacity, Surface Mount, Crystal Polystyrene Fire Extinguisher Cabinet;8-1/4 Inch Wide x 19-1/4 Inch High x 6-3/4 Inch Deep, Red
Mi Item #11673564
MFR #02453835

Mfr description
02453835 02453835 19-1/2X8-1/4X6-3/4 RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.35/each

Specifications

Dimensions

  • Depth
    6-3/4 in
  • Height
    19-1/4 in
  • Width
    8-1/4 in

Details

  • Cabinet Material
    Crystal Polystyrene
  • Color
    Red
  • Maximum Extinguisher Capacity
    5.00 lbs
  • Mounting
    Surface Mount
  • PSC Code
    4210
  • Type
    Fire Extinguisher Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)