Motion
02453868

Made in USA
02453868

10 Lb. Capacity, Surface Mount, Crystal Polystyrene Fire Extinguisher Cabinet;9-1/4 Inch Wide x 23-1/4 Inch High x 7-1/4 Inch Deep, Red
MI ITEM #11673567
MFR #02453868
List Price$106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02453868

10 Lb. Capacity, Surface Mount, Crystal Polystyrene Fire Extinguisher Cabinet;9-1/4 Inch Wide x 23-1/4 Inch High x 7-1/4 Inch Deep, Red
MI ITEM #11673567
MFR #02453868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.20/each for your price

Overview

Mfr description
02453868 02453868 23-1/4X9-1/4X7-1/4 RED

Specifications

  • Maximum Extinguisher Capacity
    10.00 lbs
  • Cabinet Material
    Crystal Polystyrene
  • Color
    Red
  • Type
    Fire Extinguisher Cabinet
  • PSC Code
    4210
  • Mounting
    Surface Mount
  • Depth
    7-1/4 in
  • Height
    23-1/4 in
  • Width
    9-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text