Motion
02453892

Made in USA
02453892

20 Lb. Capacity, Surface Mount, Crystal Polystyrene Fire Extinguisher Cabinet;11-1/2 Inch Wide x 28-1/2 Inch High x 9-1/2 Inch Deep, Red
Mi Item #11673569
MFR #02453892
Price$193.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02453892

20 Lb. Capacity, Surface Mount, Crystal Polystyrene Fire Extinguisher Cabinet;11-1/2 Inch Wide x 28-1/2 Inch High x 9-1/2 Inch Deep, Red
Mi Item #11673569
MFR #02453892

Mfr description
02453892 02453892 28-1/2X11-1/2X9-1/2RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.45/each

Specifications

Dimensions

  • Depth
    9-1/2 in
  • Height
    28-1/2 in
  • Width
    11-1/2 in

Details

  • Cabinet Material
    Crystal Polystyrene
  • Color
    Red
  • Maximum Extinguisher Capacity
    20.00 lbs
  • Mounting
    Surface Mount
  • PSC Code
    4210
  • Type
    Fire Extinguisher Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)