Overview
Mfr description
02472256 02472256 1510 13/64" CARBIDE JO
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- Regular, also known as medium spiral bits, are used in general purpose applications
- They are used on soft, nonferrous materials
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
- Spiral flutes are constructed with a higher flute angle to remove chips more easily.
Specifications
- MaterialSolid Carbide
- Finish CoatingBright
- Coolant DeliveryNo
- Shank TypeStraight
- Flute Length1-3/4 in
- Flute TypeSpiral
- Number Of Flutes2
- Point TypeFaceted
- Overall Length3 in
- Drill Bit Size13/64 in
- Cutting DirectionRight Hand
- Spiral TypeRegular Spiral
- Drill Point118
- Drill Bit Diameter Tolerance-0.0005 to 0.0000 in
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
- Series1510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data