Motion
02474781

Made in USA
02474781

1/2 Lb Head 3/4" Face Copper Nonmarring Hammer 10-1/2" OAL, Wood Handle
Mi Item #11673572
MFR #02474781
Price$64.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474781

1/2 Lb Head 3/4" Face Copper Nonmarring Hammer 10-1/2" OAL, Wood Handle
Mi Item #11673572
MFR #02474781

Mfr description
02474781 02474781 8 OZ 1" DIAM FACE COPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.43/each

Specifications

Dimensions

  • Face Diameter
    3/4 in
  • Face Diameter Range
    Less than 1"
  • Handle Length
    10-1/2 in
  • Head Weight
    1/2 lbs / 8.00 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    10-1/2 in

Details

  • Handle Material
    Wood
  • Head Material
    Copper
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)