Motion
02474815

Made in USA
02474815

2 Lb Head 1-1/2" Face Copper Nonmarring Hammer 13" OAL, Wood Handle
MI ITEM #11673575
MFR #02474815
Price$130.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474815

2 Lb Head 1-1/2" Face Copper Nonmarring Hammer 13" OAL, Wood Handle
MI ITEM #11673575
MFR #02474815

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$130.10/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    13 in
  • Head Weight
    2 lbs / 32.00 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    13 in

Details

  • Handle Material
    Wood
  • Head Material
    Copper
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr

Overview

Mfr description
02474815 02474815 2 LB 1-1/2" DIAM FACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought