Motion
02474823

Made in USA
02474823

3 Lb Head 1-3/4" Face Copper Nonmarring Hammer 14" OAL, Wood Handle
MI ITEM #11673576
MFR #02474823
Price$161.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474823

3 Lb Head 1-3/4" Face Copper Nonmarring Hammer 14" OAL, Wood Handle
MI ITEM #11673576
MFR #02474823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$161.10/each

Specifications

Dimensions

  • Face Diameter
    1-3/4 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    10-1/2 in
  • Head Weight
    3 lbs / 48.00 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    14 in

Details

  • Handle Material
    Wood
  • Head Material
    Copper
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr

Overview

Mfr description
02474823 02474823 3 LB 1-3/4" DIAM FACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought