Motion
02474831

Made in USA
02474831

1/4 Lb Head 3/4" Face Brass Nonmarring Hammer 10-1/2" OAL, Wood Handle
Mi Item #11673577
MFR #02474831
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474831

1/4 Lb Head 3/4" Face Brass Nonmarring Hammer 10-1/2" OAL, Wood Handle
Mi Item #11673577
MFR #02474831

Mfr description
02474831 02474831 4 OZ 3/4" DIAM FACE BR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Face Diameter
    3/4 in
  • Face Diameter Range
    Less than 1"
  • Handle Length
    10-1/2 in
  • Head Weight
    1/4 lbs / 4.00 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    10-1/2 in

Details

  • Handle Material
    Wood
  • Head Material
    Brass
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)