Motion
02474849

Made in USA
02474849

1-1/2 Lb Head 1-1/4" Face Brass Nonmarring Hammer 12" OAL, Wood Handle
Mi Item #11673578
MFR #02474849
Price$74.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474849

1-1/2 Lb Head 1-1/4" Face Brass Nonmarring Hammer 12" OAL, Wood Handle
Mi Item #11673578
MFR #02474849

Mfr description
02474849 02474849 1-1/2LB 1-1/4DIAM FACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.38/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    12 in
  • Head Weight
    1-1/2 lbs / 24.00 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12 in

Details

  • Handle Material
    Wood
  • Head Material
    Brass
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)