Motion
02474864

Made in USA
02474864

3 Lb Head 1-3/4" Face Brass Nonmarring Hammer 14" OAL, Wood Handle
Mi Item #11673579
MFR #02474864
Price$137.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474864

3 Lb Head 1-3/4" Face Brass Nonmarring Hammer 14" OAL, Wood Handle
Mi Item #11673579
MFR #02474864

Mfr description
02474864 02474864 3 LB 1-3/4" DIAM FACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.15/each

Specifications

Dimensions

  • Face Diameter
    1-3/4 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    13 in
  • Head Weight
    3 lbs / 48.00 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    14 in

Details

  • Handle Material
    Wood
  • Head Material
    Brass
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)