Motion
02474872

Made in USA
02474872

5 Lb Head 1-7/8" Face Brass Nonmarring Hammer 15" OAL, Wood Handle
MI ITEM #11673580
MFR #02474872
Price$203.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02474872

5 Lb Head 1-7/8" Face Brass Nonmarring Hammer 15" OAL, Wood Handle
MI ITEM #11673580
MFR #02474872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$203.78/each

Specifications

Dimensions

  • Face Diameter
    1-7/8 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    15 in
  • Head Weight
    5 lbs / 80.00 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    15 in

Details

  • Handle Material
    Wood
  • Head Material
    Brass
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    No-Marr

Overview

Mfr description
02474872 02474872 5 LB 1-7/8" DIAM FACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought