Motion
02493245

Made in USA
02493245

17/32" OD, Spring Steel Push Nut Zinc-Plated, 7/32" Shaft Diam
Mi Item #11673581
MFR #02493245
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02493245

17/32" OD, Spring Steel Push Nut Zinc-Plated, 7/32" Shaft Diam
Mi Item #11673581
MFR #02493245

Mfr description
02493245 02493245 7/32 STUD DIA FLAT ROU
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Shaft Diameter
    7/32 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)