Overview
Mfr description
02493260 02493260 3/32 STUD DIA FLAT ROU
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingBlack Phosphate
- MaterialSpring Steel
- Outside Diameter3/16 in
- Shaft Diameter3/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data