Overview
Mfr description
02493278 02493278 7/16 STUD DIA FLAT ROU
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter7/8 in
- Shaft Diameter7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data