Motion
02495554

Made in USA
02495554

1/4-20 Screw, 0.064 to 1/8" Thick, Spring Steel Standard U Nut; 1/2" Center Edge, Black Phosphate Finish
Mi Item #11673584
MFR #02495554
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02495554

1/4-20 Screw, 0.064 to 1/8" Thick, Spring Steel Standard U Nut; 1/2" Center Edge, Black Phosphate Finish
Mi Item #11673584
MFR #02495554

Mfr description
02495554 02495554 1/4-20 .064-.125 CTE.5
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard U nuts are inserted into punched or drilled holes in sheet metal and other thin, soft materials
  • They act as both lock washer and nut, which eliminates the need for lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.65/each

Specifications

Dimensions

  • Max Material Thickness
    0.1250 in
  • Min Material Thickness
    0.0640 in
  • Screw Size
    1/4-20

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    U Nut
  • U Nut Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)