Motion
02496271

Made in USA
02496271

#10-24 Screw, 0.025 to 1/16" Thick, Spring Steel Cage Nut; Black Phosphate Finish
MI ITEM #11673597
MFR #02496271
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02496271

#10-24 Screw, 0.025 to 1/16" Thick, Spring Steel Cage Nut; Black Phosphate Finish
MI ITEM #11673597
MFR #02496271

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
02496271 02496271 10-24X.025-.063 PANEL
  • Cage nuts have threads that are encased in a cage
  • They are typically square shaped and have two wings that allow for easy nut installation, adjustment and removal
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Max Material Thickness
    0.0630 in
  • Min Material Thickness
    0.0250 in
  • Screw Size
    #10-24
  • Type
    Cage Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought