Motion
02496305

Made in USA
02496305

3/8-16 Screw, 0.028 to 0.056" Thick, Spring Steel Cage Nut; Zinc-Plated Finish
MI ITEM #11673599
MFR #02496305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02496305

3/8-16 Screw, 0.028 to 0.056" Thick, Spring Steel Cage Nut; Zinc-Plated Finish
MI ITEM #11673599
MFR #02496305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02496305 02496305 3/8-16X.028-.056 PANEL
  • Cage nuts have threads that are encased in a cage
  • They are typically square shaped and have two wings that allow for easy nut installation, adjustment and removal
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Max Material Thickness
    0.0560 in
  • Min Material Thickness
    0.0280 in
  • Screw Size
    3/8-16
  • Type
    Cage Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought