Motion
02496339

Made in USA
02496339

#8-32 Screw, 0.064 to 0.105" Thick, Spring Steel Cage Nut; Zinc-Plated Finish
MI ITEM #11673602
MFR #02496339
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02496339

#8-32 Screw, 0.064 to 0.105" Thick, Spring Steel Cage Nut; Zinc-Plated Finish
MI ITEM #11673602
MFR #02496339

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.68/each

Specifications

Dimensions

  • Max Material Thickness
    0.1050 in
  • Min Material Thickness
    0.0640 in
  • Screw Size
    #8-32

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Type
    Cage Nut

Overview

Mfr description
02496339 02496339 8-32X.064-.105 PANEL N
  • Cage nuts have threads that are encased in a cage
  • They are typically square shaped and have two wings that allow for easy nut installation, adjustment and removal
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought