Motion
02496388

Made in USA
02496388

1/4-20 Screw, 0.025 to 1/16" Thick, Spring Steel Cage Nut; Zinc-Plated Finish
Mi Item #11673606
MFR #02496388
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02496388

1/4-20 Screw, 0.025 to 1/16" Thick, Spring Steel Cage Nut; Zinc-Plated Finish
Mi Item #11673606
MFR #02496388

Mfr description
02496388 02496388 1/4-20X.025-.063 PANEL
  • Cage nuts have threads that are encased in a cage
  • They are typically square shaped and have two wings that allow for easy nut installation, adjustment and removal
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Max Material Thickness
    0.0630 in
  • Min Material Thickness
    0.0250 in
  • Screw Size
    1/4-20

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Type
    Cage Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)