Overview
Mfr description
02496396 02496396 6 11/32 -.010 PALNUT P
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter11/32 in
- Screw Size#6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data