Motion
02582260

Made in USA
02582260

#10-24 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 1-1/4" Wing Span, 1/2" Wing Span, 3/8" Base Diam
MI ITEM #11673779
MFR #02582260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582260

#10-24 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 1-1/4" Wing Span, 1/2" Wing Span, 3/8" Base Diam
MI ITEM #11673779
MFR #02582260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02582260 02582260 700B 10-24 ZP MALLEABL
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    #10-24
  • Material
    Iron
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Base Diameter
    3/8 in
  • Material Grade
    32510
  • Series
    700
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.5000 in
  • Wing Span
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought