Motion
02582278

Made in USA
02582278

#8-32 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 1" Wing Span, 1/2" Wing Span, 1/4" Base Diam
Mi Item #11673780
MFR #02582278
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582278

#8-32 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 1" Wing Span, 1/2" Wing Span, 1/4" Base Diam
Mi Item #11673780
MFR #02582278

Mfr description
02582278 02582278 700A 8-32 ZP MALLEABLE
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Base Diameter
    1/4 in
  • Thread Size
    #8-32
  • Wing Height
    0.5000 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Iron
  • Material Grade
    32510
  • Series
    700
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)