Motion
02582294

Made in USA
02582294

1/4-20 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 3" Wing Span, 3/4" Wing Span, 1" Base Diam
MI ITEM #11673782
MFR #02582294
List Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582294

1/4-20 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 3" Wing Span, 3/4" Wing Span, 1" Base Diam
MI ITEM #11673782
MFR #02582294

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.95/each for your price

Overview

Mfr description
02582294 02582294 816A 1/4-20 MALLEABLE
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    1/4-20
  • Material
    Iron
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Base Diameter
    1 in
  • Material Grade
    32510
  • Series
    816
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.7500 in
  • Wing Span
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought