Motion
02582310

Made in USA
02582310

3/8-16 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 1-5/8" Wing Span, 13/16" Wing Span, 5/8" Base Diam
MI ITEM #11673784
MFR #02582310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582310

3/8-16 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 1-5/8" Wing Span, 13/16" Wing Span, 5/8" Base Diam
MI ITEM #11673784
MFR #02582310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02582310 02582310 700E 3/8-16 MALLEABLE
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    3/8-16
  • Material
    Iron
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Base Diameter
    5/8 in
  • Material Grade
    32510
  • Series
    700
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.8130 in
  • Wing Span
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought