Motion
02582401

Made in USA
02582401

#8-32 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 1" Wing Span, 1/2" Wing Span, 1/4" Base Diam
MI ITEM #11673787
MFR #02582401
List Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582401

#8-32 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 1" Wing Span, 1/2" Wing Span, 1/4" Base Diam
MI ITEM #11673787
MFR #02582401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.30/each for your price

Overview

Mfr description
02582401 02582401 700A 8-32 MALLEABLE IR
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    #8-32
  • Material
    Iron
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Base Diameter
    1/4 in
  • Material Grade
    32510
  • Series
    700
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.5000 in
  • Wing Span
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text