Motion
02582567

Made in USA
02582567

1/4-20 Winged Shoulder Grade 32510 Iron Thumb Screw - 1-3/8" OAL, 1-3/8" Head Diam x 5/8" Head Height, Uncoated
MI ITEM #11673789
MFR #02582567
List Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582567

1/4-20 Winged Shoulder Grade 32510 Iron Thumb Screw - 1-3/8" OAL, 1-3/8" Head Diam x 5/8" Head Height, Uncoated
MI ITEM #11673789
MFR #02582567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.68/each for your price

Overview

Mfr description
02582567 02582567 610 1/4-20X3/4 MALLEAB
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Thread Size
    1/4-20
  • Length
    1-3/8 in
  • Material
    Iron
  • Finish Coating
    Uncoated
  • Head Diameter
    1-3/8 in
  • Head Height
    5/8 in
  • Head Type
    Winged
  • Length Under Head
    3/4 in
  • Material Grade
    32510
  • Shoulder Diameter
    7/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought