Motion
02582633

Made in USA
02582633

5/16-18 Winged Shoulder Grade 32510 Iron Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 3/4" Head Height, Uncoated
Mi Item #11673796
MFR #02582633
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582633

5/16-18 Winged Shoulder Grade 32510 Iron Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 3/4" Head Height, Uncoated
Mi Item #11673796
MFR #02582633

Mfr description
02582633 02582633 610 5/16-18X3/4 MALLEA
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Head Height
    3/4 in
  • Length
    1-1/2 in
  • Length Under Head
    3/4 in
  • Shoulder Diameter
    9/16 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Uncoated
  • Head Type
    Winged
  • Material
    Iron
  • Material Grade
    32510
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)