Motion
02582708

Made in USA
02582708

5/16-18 Winged Shoulder Grade 32510 Iron Thumb Screw - 2-3/4" OAL, 1-1/2" Head Diam x 3/4" Head Height, Uncoated
MI ITEM #11673803
MFR #02582708
List Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582708

5/16-18 Winged Shoulder Grade 32510 Iron Thumb Screw - 2-3/4" OAL, 1-1/2" Head Diam x 3/4" Head Height, Uncoated
MI ITEM #11673803
MFR #02582708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.55/each for your price

Overview

Mfr description
02582708 02582708 610 5/16-18X2 MALLEABL
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Thread Size
    5/16-18
  • Length
    2-3/4 in
  • Material
    Iron
  • Finish Coating
    Uncoated
  • Head Diameter
    1-1/2 in
  • Head Height
    3/4 in
  • Head Type
    Winged
  • Length Under Head
    2 in
  • Material Grade
    32510
  • Shoulder Diameter
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought