Motion
02582849

Made in USA
02582849

3/8-16 Winged Shoulder Grade 32510 Iron Thumb Screw - 3-7/8" OAL, 1-13/16" Head Diam x 7/8" Head Height, Uncoated
MI ITEM #11673812
MFR #02582849
List Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02582849

3/8-16 Winged Shoulder Grade 32510 Iron Thumb Screw - 3-7/8" OAL, 1-13/16" Head Diam x 7/8" Head Height, Uncoated
MI ITEM #11673812
MFR #02582849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.03/each for your price

Overview

Mfr description
02582849 02582849 607 3/8-16X3 MALLEABLE
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Thread Size
    3/8-16
  • Length
    3-7/8 in
  • Material
    Iron
  • Finish Coating
    Uncoated
  • Head Diameter
    1-13/16 in
  • Head Height
    7/8 in
  • Head Type
    Winged
  • Length Under Head
    3 in
  • Material Grade
    32510
  • Shoulder Diameter
    5/8 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought