Motion
02608776

Made in USA
02608776

1/2-13 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
Mi Item #11673815
MFR #02608776
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02608776

1/2-13 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
Mi Item #11673815
MFR #02608776

Mfr description
02608776 02608776 1/2-13 HOT DIPPED 2' G
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.15/each

Specifications

Dimensions

  • Length
    2 ft

Details

  • Finish Coating
    Hot-Dipped Galvanized
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)