Motion
02608784

Made in USA
02608784

5/8-11 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11673816
MFR #02608784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02608784

5/8-11 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11673816
MFR #02608784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02608784 02608784 5/8-11 HOT DIPPED 2' G
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Thread Size
    5/8-11
  • Material
    Low Carbon Steel
  • Finish Coating
    Hot-Dipped Galvanized
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought