Motion
02608859

Made in USA
02608859

3/4-10 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
Mi Item #11673823
MFR #02608859
Price$52.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02608859

3/4-10 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
Mi Item #11673823
MFR #02608859

Mfr description
02608859 02608859 3/4-10 HOT DIPPED 6' G
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.70/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    3/4-10

Details

  • Finish Coating
    Hot-Dipped Galvanized
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)