Motion
02639078

Made in USA
02639078

1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, Bright Finish
Mi Item #11673831
MFR #02639078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02639078

1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, Bright Finish
Mi Item #11673831
MFR #02639078

Mfr description
02639078 02639078 P3M 1/8X11/16X 5" CARB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    11/16 in
  • Overall Length
    5 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P3M
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)