Motion
02639144

Made in USA
02639144

5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, Bright Finish
Mi Item #11673835
MFR #02639144
Price$167.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02639144

5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, Bright Finish
Mi Item #11673835
MFR #02639144

Mfr description
02639144 02639144 P5NM 5/32X7/8X6 M/CAR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.33/each

Specifications

Dimensions

  • Height
    7/8 in
  • Overall Length
    6 in
  • Width
    5/32 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P5NM
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)