Motion
02639359

Made in USA
02639359

1/8 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
Mi Item #11673842
MFR #02639359
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02639359

1/8 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
Mi Item #11673842
MFR #02639359

Mfr description
02639359 02639359 P3SM 1/8X1/2X4-1/2 D/E
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    4-1/2 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    TiN
  • Industry Standard Number
    P3SM
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)