Motion
02639391

Made in USA
02639391

3/16 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
Mi Item #11673846
MFR #02639391
Price$153.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02639391

3/16 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
Mi Item #11673846
MFR #02639391

Mfr description
02639391 02639391 P5SM 3/16X11/16X5 D/EN
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.28/each

Specifications

Dimensions

  • Height
    11/16 in
  • Overall Length
    5 in
  • Width
    3/16 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    TiN
  • Industry Standard Number
    P5SM
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)