Motion
02639433

Made in USA
02639433

1/8 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
MI ITEM #11673847
MFR #02639433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02639433

1/8 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
MI ITEM #11673847
MFR #02639433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02639433 02639433 P5XM 1/8X7/8X6 D/END C
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
  • Titanium nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Width
    1/8 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Blade Width Style
    Parallel
  • Finish Coating
    TiN
  • Industry Standard Number
    P5XM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought