Motion
02639458

Made in USA
02639458

3/16 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
Mi Item #11673849
MFR #02639458
Price$149.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02639458

3/16 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;Micrograin Grade, TiN Coated
Mi Item #11673849
MFR #02639458

Mfr description
02639458 02639458 P5M 3/16X7/8X6 D/END C
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.65/each

Specifications

Dimensions

  • Height
    7/8 in
  • Overall Length
    6 in
  • Width
    3/16 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    TiN
  • Industry Standard Number
    P5M
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)