Motion
02640076

Made in USA
02640076

1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
MI ITEM #11673857
MFR #02640076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640076

1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
MI ITEM #11673857
MFR #02640076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02640076 02640076 P3 C2 1/8 X 11/16 X 5
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Width
    1/8 in
  • Height
    11/16 in
  • Overall Length
    5 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P3
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought