Motion
02640084

Made in USA
02640084

5/32 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
Mi Item #11673858
MFR #02640084
Price$98.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640084

5/32 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
Mi Item #11673858
MFR #02640084

Mfr description
02640084 02640084 P4 C2 5/32 X 11/16 X 5
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.25/each

Specifications

Dimensions

  • Height
    11/16 in
  • Overall Length
    5 in
  • Width
    5/32 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P4
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)