Motion
02640118

Made in USA
02640118

5/32 Inch Wide x 3/4 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
Mi Item #11673861
MFR #02640118
Price$73.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640118

5/32 Inch Wide x 3/4 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
Mi Item #11673861
MFR #02640118

Mfr description
02640118 02640118 P4W C2 5/32 X 3/4 X 5
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.85/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    5 in
  • Width
    5/32 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P4W
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)